missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 32 mm Box Height
ECO AluRack fits into any upright freezer and can be used with all standard cryoboxes.
£70.85 - £87.95
Specifications
Description | Seawater resistant |
---|---|
Material | Aluminum |
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 32 mm (Box) |
Product Code | Brand | Holds | Array | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Dimensions (L x W x H) | Price | Quantity & Availability | |||
12412480
|
Tenak™
TE11124 |
Boxes (21) | 7 x 3 | 425 x 139 x 252 mm |
£78.20
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12412490
|
Tenak™
TE11136 |
Boxes (32) | 8 x 4 | 564 x 139 x 288 mm |
£83.05
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12412500
|
Tenak™
TE11154 |
Boxes (35) | 7 x 5 | 693 x 139 x 252 mm |
£84.05
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12432480
|
Tenak™
TE11126 |
Boxes (24) | 6 x 4 | 425 x 139 x 288 mm |
£81.10
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12432490
|
Tenak™
TE11138 |
Boxes (36) | 9 x 4 | 564 x 139 x 324 mm |
£84.05
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12432500
|
Tenak™
TE11156 |
Boxes (40) | 8 x 5 | 693 x 139 x 288 mm |
£87.95
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12452480
|
Tenak™
TE11130 |
Boxes (20) | 5 x 4 | 564 x 139 x 180 mm |
£74.30
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12452490
|
Tenak™
TE11140 |
Boxes (40) | 10 x 4 | 564 x 139 x 360 mm |
£87.95
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
12472470
|
Tenak™
TE11120 |
Boxes (15) | 5 x 3 | 425 x 139 x 180 mm |
£70.85
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12472480
|
Tenak™
TE11132 |
Boxes (24) | 6 x 4 | 564 x 139 x 216 mm |
£77.20
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12472490
|
Tenak™
TE11150 |
Boxes (25) | 5 x 5 | 683 x 139 x 180 mm |
£78.20
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12492470
|
Tenak™
TE11122 |
Boxes (18) | 6 x 3 | 425 x 139 x 216 mm |
£74.30
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12492480
|
Tenak™
TE11134 |
Boxes (28) | 7 x 4 | 564 x 139 x 252 mm |
£81.10
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12492490
|
Tenak™
TE11152 |
Boxes (30) | 6 x 5 | 693 x 139 x 216 mm |
£81.10
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Without white cardboard boxes
- Holds is expressed by Height x Dept
Specifications
Seawater resistant | |
Aluminum | |
Upright Freezers | |
32 mm (Box) |