missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 130 mm Box Height
ECO AluRack fits into any upright freezer and can be used with all standard cryoboxes.
£71.85 - £91.40
Specifications
Description | Seawater resistant |
---|---|
Material | Aluminum |
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 130 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
12402570
|
Tenak™
TE11342 |
Boxes (6) |
£71.85
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
12402580
|
Tenak™
TE11352 |
Boxes (15) |
£91.40
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
12442570
|
Tenak™
TE11346 |
Boxes (9) |
£77.20
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
12462570
|
Tenak™
TE11348 |
Boxes (12) |
£83.05
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
12482570
|
Tenak™
TE11350 |
Boxes (10) |
£83.05
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Without white cardboard boxes
- Holds is expressed by Height x Dept
Specifications
Seawater resistant | |
Aluminum | |
Upright Freezers | |
130 mm (Box) |