missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Upright Freezer, for Microtiterplates, 25 mm Shelf Height
Shop All Tenak Products
Click to view available options
Holds:
Microtiterplates (24)
Microtiterplates (30)
Microtiterplates (32)
Microtiterplates (36)
Microtiterplates (40)
Microtiterplates (42)
Microtiterplates (48)
Microtiterplates (50)
Microtiterplates (56)
Microtiterplates (60)
Microtiterplates (70)
Microtiterplates (72)
Microtiterplates (75)
Microtiterplates (84)
Array:
10 x 4
10 x 5
10 x 6
10 x 7
12 x 4
12 x 5
12 x 6
12 x 7
15 x 5
6 x 4
6 x 5
6 x 6
6 x 7
8 x 4
8 x 5
8 x 6
8 x 7
Unit Size:
Each
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of aluminum
Specifications
Specifications
| Height (Metric) | 25 mm |
| Dimensions (L x W x H) | 360 x 135 x 159 mm |
| For Use With (Equipment) | Upright Freezers |
| Holds | Microtiterplates (24) |
| Array | 6 x 4 |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction