missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Microtiter Plates
Shop All Tenak Products
Click to view available options
Holds:
Plates
Plates (10)
Plates (14)
Plates (15)
Plates (25)
Plates (42)
Description:
For shelves 16mm high
For shelves 25mm high
For shelves 45mm high
For shelves 65mm high
Unit Size:
Each
Description
- A range of shelf heights available
- Racks can either be used as one plate per shelf or the plates can be stacked
- Manufactured from aluminum
Specifications
Specifications
| Product Type | Eco AluRack |
| Description | For shelves 25mm high |
| Holds | Plates (15) |
| Material | Aluminum |
| Positions | 15 |
| For Use With (Equipment) | For Mtp, chest freezers |
| Quantity | 1 Pack |
| Dimensions (L x W x H) | 135 x 92 x 398 mm |
| Width (Metric) | 92 mm |
| Height (Metric) | 398 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction