missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Eco AluRack for Microtiter Plates

Product Code. 12418190 Shop All Tenak Products
Click to view available options
Holds:
Plates
Plates (10)
Plates (14)
Plates (15)
Plates (25)
Plates (42)
Description:
For shelves 16mm high
For shelves 25mm high
For shelves 45mm high
For shelves 65mm high
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12418190

Brand: Tenak™ TE15174

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing different shelf heights depending on preference. Tenak™ Aluminum Eco AluRacks for Microtiter Plates can be used with all freezer models.

  • A range of shelf heights available
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Manufactured from aluminum

Specifications

Product Type Eco AluRack
Description For shelves 45mm high
Holds Plates
Material Aluminum
Positions 13
Shelves 13
Stackable Yes
For Use With (Equipment) For Mtp, chest freezers
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W x H) 135 x 92 x 605 mm
Width (Metric) 92 mm
Height (Metric) 605 mm
Depth (Metric) 135 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.