missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Eco AluRack for Microtiter Plates for Upright Freezers

Product Code. 12438270 Shop All Tenak Products
Click to view available options
Holds:
Plates (112)
Plates (52)
Plates (65)
Plates (70)
Plates (78)
Plates (91)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12438270

Brand: Tenak™ TE15572

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing a complete range of racks for microtiter plates in upright freezers. Tenak™ Eco AluRacks for Microtiter Plates for Upright Freezers are stackable for convenience.

  • A range of sizes available
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Racks can be used with all freezer models
  • Manufactured from aluminum

Specifications

Product Type Microtiter Plate Rack
Description For shelves 16mm high
Array 13 x 7
Holds Plates (91)
Material Aluminum
Stackable Yes
For Use With (Equipment) Microtiter Plates, Upright Freezers
No. per Pack 1 Pack
Dimensions (L x W x H) 630 x 135 x 221 mm
Width (Metric) 135 mm
Height (Metric) 221 mm
Height (Metric) Shelf 16 mm
Depth (Metric) 630 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.