missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack Freezer Boxes, 50mmH
Fits into any freezer and can be used with all standard cryoboxes. Tenak™ Eco AluRack Freezer Boxes, 50mmH are also offered including standard white cardboard boxes with 9 x 9 cell dividers.
Brand: Tenak™ TE11254
Additional Details : Weight : 1.80000kg
Description
- Constructed of seawater resistant aluminum
- Height: 50mm
- Width: 139mm
- Can be used with all freezer brands
- Sold without cryoboxes
Specifications
Freezer Storage Box | |
Boxes (25) | |
25 | |
Yes | |
1 Each | |
139 mm | |
50 mm |
5 x 5 | |
Aluminum | |
25 | |
For Mtp, chest freezers | |
683 x 139 x 276mm | |
276 mm | |
683 mm |