missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack Freezer Boxes, 50mmH
Shop All Tenak Products
Click to view available options
Holds:
Boxes (16)
Boxes (20)
Boxes (24)
Boxes (25)
Array:
4 x 4
4 x 5
5 x 4
5 x 5
6 x 4
Dimensions (L x W x H):
564 x 139 x 221 mm
564 x 139 x 276 mm
564 x 139 x 331 mm
683 x 139 x 221 mm
683 x 139 x 276 mm
Unit Size:
Each
Description
- Constructed of seawater resistant aluminum
- Height: 50mm
- Width: 139mm
- Can be used with all freezer brands
- Sold without cryoboxes
Specifications
Specifications
| Product Type | Freezer Storage Box |
| Array | 5 x 4 |
| Holds | Boxes (20) |
| Material | Aluminum |
| Positions | 20 |
| Stackable | Yes |
| For Use With (Equipment) | For Mtp, chest freezers |
| Quantity | 1 Each |
| Dimensions (L x W x H) | 564 x 139 x 276 mm |
| Width (Metric) | 139 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction