missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Chest Freezers, 50 mm Box Height
Shop All Tenak Products
Click to view available options
Holds:
Boxes
Unit Size:
Each
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Without standard white cardboard boxes
Specifications
Specifications
| Description | Seawater resistant |
| Holds | Boxes |
| Material | Aluminum |
| Positions | 9 |
| For Use With (Equipment) | Chest Frseezers |
| Dimensions (L x W x H) | 140 x 140 x 500 mm |
| Height (Metric) | 50 mm (Box) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction