missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Chest Freezers, 130 mm Box Height, with Boxes
ECO AluRack fits into any chest freezer and can be used with all standard cryoboxes.
£68.15 - £95.60
Specifications
Includes | White cardboard boxes, 9 x 9 cell dividers |
---|---|
Description | Seawater resistant |
Material | Aluminum |
For Use With (Equipment) | Chest Frseezers |
Height (Metric) | 130 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
12418160
|
Tenak™
TE11572B |
Boxes (3) |
£77.80
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
12438160
|
Tenak™
TE11574B |
Boxes (4) |
£86.45
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
12458160
|
Tenak™
TE11576B |
Boxes (5) |
£95.60
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
12498150
|
Tenak™
TE11570B |
Boxes (2) |
£68.15
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Includes standard white cardboard boxes with 9 x 9 cell dividers
Specifications
White cardboard boxes, 9 x 9 cell dividers | |
Aluminum | |
130 mm (Box) |
Seawater resistant | |
Chest Frseezers |