missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 830 Square Wave Electroporation System Complete, for Cuvettes with Monitoring

Product Code. 15818461
Click to view available options
Capacitance (HV Mode):
85 μF
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15818461

Brand: BTX™ 450667

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

ECM™ 830 Square Wave Electroporator is ideal for transfection of mammalian cells and tissues.

Features:

  • Wide and accurate voltage, pulse length, and pulse interval settings
  • Preset protocols for common mammalian cell and tissue types
  • Unlimited ability to add and modify user defined protocols
  • Data logs of delivered pulses and sample resistance for QC and troubleshooting
  • Simple to use large 7-inch touchscreen interface
  • Multiple pulsing capabilities, up to 99 sequential pulses per sample
  • Available in a high-throughput system for up to 96 samples at once
  • Connection Type: Positive and Negative 4 mm Banana Cables

Warranty

2 Year

Specifications

For Use With (Application) Transfection of Mammalian Cells and Tissues; Transformation of Some Bacteria and Microorganisms
For Use With (Equipment) Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes
Frequency 50/60 Hz
Product Line BTX Electroporation
Product Type Electroporator
Voltage 5 to 3000 V
Voltage Range (HV Mode) 505 to 3000 V (in 5 V steps)
Voltage Range (LV Mode) 5 to 500 V (in 1 V steps)
Display Color Touchscreen
Certifications/Compliance CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Depth (English) 13 in.
Depth (Metric) 33 cm
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Includes Generator, Stand, Cuvettes with Rack, Probe, Interface, Oscilloscope and Cables
Operating Temperature (English) 40°F to 104°F
Pulse Number Range 1 to 99 Pulses/Sample
Pulse Length Range 10 ms to 999 ms
Operating Temperature (Metric) 4°C to 40°C
Relative Humidity 80% max. when operating at 25°C
Wattage 35 W (idle), 350 W (pulsing)
Weight (English) 16 lb.
Weight (Metric) 7.3 kg
Width (English) 11.25 in.
Width (Metric) 28.6 cm
Electrical Requirements 100 to 240 VAC
Sterility Non-sterile
Capacitance (HV Mode) 85 μF
Capacitance (LV Mode) 3775 μF
Connection Type Banana Cables
Charging Time <7 sec. (LV), <4 sec. (HV)
Interface Touch Screen Display, Footswitch
Pulse Form Square Wave
High-throughput Compatibility Yes
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.