missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ ECM™ 830 Square Post Adapters to Banana Plug Cables (45-0217)
Click to view available options
Connection Type:
Banana Cables
Unit Size:
1 set
Description
- For connection to electroporation generators
- Square Post Adapters
Specifications
Specifications
| For Use With (Application) | To connect an electrofusion/electroporation system to the electrodes and chambers to be used for a particular application |
| For Use With (Equipment) | Banana Plug Cables 45-0217 |
| Product Type | Square Post Adapters |
| Description | Square Post Adapters, Red and Black, to Banana Plug Cables 45-0217 |
| Display | LCD |
| Sterility | Non-sterile |
| Connection Type | Banana Cables |
| Interface | Digital User |
| Pulse Form | Constant, Linear, Non-linear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction