missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM 830 Pulse Switcher System

Product Code. 16694852
Change view
Click to view available options
Pulse Form:
Square Wave
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pulse Form unitSize
16694852 Square Wave Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16694852 Supplier BTX™ Supplier No. 450669
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ECM 830 Pulse Switcher System offers all of the benefits of the ECM830 Electroporator, with the addition of bipolar polarity switching which enhances transfection efficiency by preventing transfectant accumulation at a single electrode and enhancing delivery to the target cells or tissue.

Features and Benefits:

  • User-defined protocols – unlimited ability to add and modify protocols
  • A wide range of voltages from 5 to 3,000 V
  • Large 7-inch, easy-to-use touch screen interface
  • Flexible electroporation – transfects cells in 96-well format, vitro, in vivo, in ovo and adherent forms, dependent on accessory
  • Safety – displays resistance measurements for each pulse with three layers of arc protection
  • Data management – stores logs of every pulse delivered for QC and troubleshooting
  • Polarity switching enhances transfection efficiency by preventing transfectant accumulation at a single electrode and enhancing delivery to the target cells or tissue.

Supplied with:

  • ECM830 Generator
  • Pulse Switcher
  • Power Supply and USB Connector Cable
  • Safety Dome
  • Cuvettes 1 mm, 2 mm,4 mm (pkg. of 30, 10 each)
  • Cuvette Rack

Specifications

Voltage 110/240 V
Description ECM 830 Pulse Switcher System
Display Color Touchscreen
Field Type Bipolar
Includes ECM 830 Generator, Pulse Switcher, Power Supply and USB Connector Cable, Safety Stand, Cuvettes 1 mm, 2 mm, 4 mm (30 Pk., 10 Ea.), and Cuvette Rack
Operating Temperature (English) 50°F to 104°F
Operating Temperature (Metric) 10°C to 40°C
Relative Humidity 60%
Weight (English) 16.1 lb.
Weight (Metric) 7.3 kg
Sterility Non-sterile
Capacitance (HV Mode) 505 to 3000 V (5 V Resolution)
Capacitance (LV Mode) 5 to 500 V (1 V Resolution)
Connection Type Output Cable
Charging Time <7 sec. (LV), <4 sec. (HV)
Interface Touch Screen Display, Footswitch
Pulse Form Square Wave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.