missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 2001 Adapter Set, Micrograbber to Banana Plug Cables

Product Code. 15477240
Click to view available options
Connection Type:
Banana Plug to Banana Plug
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 15477240

Brand: BTX™ 450087

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ECM™ 2001 Adapter Set, Micrograbber to Banana Plug Cables for use with ECM™ 2001.

  • For connection to electroporation generators

Specifications

For Use With (Application) Required to Connect The Flat Electrode to The Electroporation Generator
For Use With (Equipment) Micrograbber Adapters, Red and Black, for Banana Plug Cable 45-0217 and 45-0083
Product Type Adapter Set
Description ECM 2001 Adapter Set, Micrograbber to Banana Plug Cables
Display LCD
Length (English) Cable 10 ft.
Length (Metric) Cable 3.1 m
Quantity 1 Ea.
Sterility Non-sterile
Connection Type Banana Plug to Banana Plug
Interface Digital User
Pulse Form AC Sine Wave, DC Square Wave
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.