missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ Eclipse Sterile Nitrile Cleanroom Gloves - Grade A/B Compatible
GREENER_CHOICEBIOPHARMA

Product Code. 30178835
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Unit Size:
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30178835 6 200 pairs
30178853 6.5 200 pairs
30178844 7 200 pairs
30178887 7.5 200 pairs
30178868 8 200 pairs
30178825 8.5 200 pairs
30178879 9 200 pairs
30178903 10 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30178835 Supplier Isofield™ Supplier No. 2044060
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This sterile nitrile extended cuff with arm-lock technology offers elbow length protection for GMP Grade A and B Cleanrooms. Triple washed in DI water, the low endotoxin Isofield Eclipse has been tested for chemotherapy against ASTM D 6978-05, is accelerator free, and anti-static.

  • Sterile nitrile Cleanroom gloves
  • 400 mm (16 in.) elbow length
  • Hand-specific
  • White color
  • Textured palm and fingers
  • Beaded cuff
  • Low endotoxin levels
  • Gamma irradiation, minimum 25 kGy
  • Sterility Assurance Level 10-6
  • Tested against a range of chemotherapy drugs
  • IPA resistant ink pouches
  • Acceptable Quality Level (AQL) 0.65
  • Low Particle Count ≥ 0.5μm (counts/cm2) <950
  • Type B Chemical Splash Protection (K, P, T)

Technical and Documentation Compliance

  • COA, COC,COI Available for download online
  • Chemical innocuousness EN ISO 21420:2020
  • Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
  • Air leak and water leak EN ISO 374-2:2019
  • Chemical degradation EN ISO 374-4:2019
  • Chemical permeation EN 16523-1:2015+A1:2018
  • Viral penetration EN 16604:2004
  • Endotoxin test EN 455-3
  • Sterility validation test EN ISO 11137 Part 2:2015
  • EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
  • UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
  • Tested against Chemotherapy to ASTM D 6978-05

Specifications

Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.69 mil
Finger Thickness (Metric) 0.17 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.33 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6
Sterility Sterile
Thickness (English) 3.54 mil
Thickness (Metric) 0.09 mm
Length (English) 16 in.
Length (Metric) 400 mm
Show More Show Less
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.