missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 300 μL Extended Pipette Tips with UltraFine™ Points
GREENER_CHOICE

Product Code. 16603852
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
Refill
Unit Size:
Pack of 1000
Pack of 576

Product Code. 16603852

Brand: Labcon 10142600009

Only null left
Add to basket
Add to basket

Low mounting and ejection forces less than 3 kg

  • Pipette Tip
  • Eclipse™ FlexTop™ Extra long
  • Fits popular 300 μL Pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA

Specifications

Volume (Metric) 300 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 2.79 in.
Length (Metric) 71.1 mm
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
For Use With (Application) Liquid Handing
Format Refill
Tip Style UltraFine, Flextop, Extended Length
Packaging 576 Tips/Eclipse low waste Refill/ 10 Refills/Cs.
Quantity 576 tips/Eclipse™ low waste refill
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Product Line Eclipse
Material Polypropylene Resin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.