missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ 200 μL Non Beveled Point Yellow Pipette Tips
GREENER_CHOICE

Product Code. 16613892
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
Unit Size:
Pack of 1000
Pack of 960

Product Code. 16613892

Brand: Labcon 10318000109

Only null left
Add to basket
Add to basket

Fits Most Popular 200 μL Pipettors

  • Pipette Tip
  • Fits Most Popular 200 μL Pipettors
  • Non Beveled Point
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Yellow
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.7 mm
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
For Use With (Application) Liquid Handing
Format Bagged
Tip Style Non-beveled Point
Packaging 1000 Tips/Bag, 10 Bags/Cs.
Quantity 1000 tips / bag
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Product Line Eclipse
Material Polypropylene Resin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.