missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Graduated Pipette Tips
GREENER_CHOICE

Product Code. 16693952
Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Clear
Natural
Yellow
Format:
Bagged (1000)
Bagged (30,000)
Individually Packaged
Mini Refill
Rack
Rack, 10 x 96
Refill
Stack Rack
Stack Rack Refill
Quantity:
10,000/Cs.
1920/Cs.
2000/Cs.
30,000/Cs.
4800/Cs.
960/Cs.
9600/Cs.
Unit Size:
Pack of 1000
Pack of 1536
Pack of 200
Pack of 30000
Pack of 480
Pack of 960

Product Code. 16693952

Brand: Labcon™ 10938000009

Only null left
Add to basket
Add to basket

These graduated pipette tips fit most popular 200 μL pipettors.

  • Beveled Point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.7 mm
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Clean Claims ATP, RNase/DNase, and Endotoxin-free
For Use With (Application) Liquid Handling
Format Bagged (1000)
Tip Style Beveled
Packaging 1000 Tips/Bag, 10 Bags/Cs.
Quantity 10,000/Cs.
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Eclipse
Material Polypropylene Resin
Graduations 10, 20, 50, 100, 200 μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.