missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Beveled Point Yellow Pipette Tips

These pipette tips fit most popular 200 μL pipettors.

Brand:  Labcon™ 1030-700-016-9

Additional Details : Weight : 1.72360kg

 View more versions of this product

Product Code. 17587786

  • £23.25 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Beveled point
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Purple
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
Beveled
1 Free Refillable Rack
Universal Fit
Eclipse
Non-filtered
Yellow
Autoclavable
49.7 mm
ATP, RNase/Dnase, Endotoxin-free
Stack Rack
192 Tips/Rack, 5 Racks/Stack, 10 Stacks/Cs.
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers