missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 10 μL Pipette Tips with Tubegard™

These pipette tips fit the most popular 10 μL pipettors.

Brand:  Labcon™ 1036-960-006-9

Additional Details : Weight : 12.70060kg

 View more versions of this product

Product Code. 16691903

  • £47.10 / Pack of 960
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Extended Length with TubeGard™
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Non-sterile
Purple
1.5 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
UltraFine, TubeGard
RT
No
Polypropylene Resin
Non-Filtered
Natural
Autoclavable
38.1 mm
ATP, RNase/DNase, and Endotoxin-free
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
Single-use
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers