missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Eccentric Luer-Slip Tip Three-Part Syringe
Click to view available options
Volume (Metric):
30 mL
Unit Size:
Pack of 50
Description
Use these syringes for the aspiration of fluids or sampling blood or other body fluids. Terumo™ Eccentric Luer-Tip Three-Part Syringe feature a unique double beveled design for greater patient comfort.
- Silicone coated barrel for a smooth plunger action
- Clear barrel to allow quick recognition of air bubbles
- Easy to read markings
- Latex free
- Sterile and packed in individually wrapped tamper peel packs
- Luer slip, eccentric tips
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Description | Screen printed graduation |
| Latex Free | Yes |
| Product Type | Eccentric Luer-Slip Tip Three-Part Syringe |
| Disposable | Single-use |
| Quantity | 50/Pk. |
| Volume (Metric) | 30 mL |
| Needle Point Style | Bevel |
| Connection Type | Eccentric Luer Slip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction