missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Eccentric Luer-Slip Syringe

Product Code. 10102154
Change view
Click to view available options
Volume (Metric):
30 mL
Unit Size:
Pack of 60
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10102154 30 mL Pack of 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10102154 Supplier BD Supplier No. 301231
  • ONLINE EXCLUSIVE PRICE
    £431.72
    £261.39 / Pack of 60
    Save £170.33
    39% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Eliminate completely the risk of allergic reactions to latex. TheBD Medical™ Plastipak™ Eccentric Luer-Slip Syringe has a latex free stopper.

  • Volume - 30ml
  • Luer Slip Nozzle
  • Eccentric Tip
  • Without Needle
  • Latex free
  • Sterile
  • Box of 60
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Mark, European Directive 93/42 / EEC ( compliance procedure Annex V and VII) Certificates: No. 95 Q 252156 and No. 252231 Q (references 309661 & 309620 ) ; certified by NSAI (No. 0050)
Material Plastic
Color Clear
Diameter (Metric) Outer 23.77 mm
Latex Free Yes
Length (Metric) 107.5 mm
Product Type Eccentric Luer-slip Syringe
Disposable Single-use
Graduations 1 mL
Quantity 60 Pk.
Volume (Metric) 30 mL
Connection Type Eccentric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.