missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Macherey-Nagel™ Silica EC Normal Phase HPLC Column, 5 μm, 4.6 mm x 250 mm

Product Code. 10154551 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10154551 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10154551 Supplier Macherey-Nagel™ Supplier No. 720093.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Standard Column; Pore Size: 50 Å; Column Phase: Normal Phase

Specifications

Column Format Standard Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility n-heptane
Particle Size 5 μm
pH 2 to 8
Pore Size 50 Å
Quantity 1 Pk.
Surface Area 420 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Silica
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Material Silica
Type EC Standard Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.