missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ EC Analytical HPLC Column
Brand: Macherey-Nagel™ 720752.40
This item is not returnable.
View return policy
Specifications
Silica Base | |
4 mm | |
200 mm | |
5 μm | |
Permethylated γ-cyclodextrin | |
Chiral Separation | |
Analytical EC Column |
Analytical Column | |
For HPLC Enantiomer Separation | |
CH3OH - 0.1 % TEAA pH 4 (55:45) | |
100 Å | |
Silica | |
Chiral Separation |