missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ EC Analytical HPLC Column

Brand:  Macherey-Nagel™ 720124.40

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10556141

  • £855.00 / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica Base
4 mm
200 mm
5 μm
L45
Silica
Steric Selectivity
Analytical Column
For HPLC Enantiomer Separation
CH3OH - 0.1% TEAA pH 4 (55:45)
100 Å
β-cyclodextrin
Steric Selectivity
Analytical EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers