missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Clean 70 Concentrated Cleaner
Click to view available options
Volume (Metric):
1 L
25 L
Unit Size:
1 L
25 L
Description
- Available in a range of volumes
- Removes dust, fingerprints, pigments, grease and oil
Specifications
Specifications
| Product Type | EC 70 Cleaner |
| Form | Liquid |
| pH | 13.3 |
| Appearance | Beige |
| Boiling Point | >100°C |
| Certifications/Compliance | Annex III, A, EC-648/2004, UN 1719 |
| Composition | Anionic ten sides 5 to 15%, Amphoteric ten sides <5%, Phosphates 5 to 15%, NTA <5% |
| Concentration | Ultrasonic bath 1 to 5%, without ultrasound 5 to 10% |
| Container Type | Can |
| Content And Storage | Above -5°C |
| Show More |
Safety and Handling
Product Identifier
- elma clean 70
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 1
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : Na-alkyl-PEG-ether ester of phosphoric acid, disodium metasilicate, tetrapotassium pyrophosphate, co
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction