missing translation for 'onlineSavingsMsg'
Learn More

R&DSystems™ EBSS, no Ca and Mg salts, no phenol red

Product Code. 18412030
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
18412030 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18412030 Supplier R&DSystems™ Supplier No. B31350

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Earle’s Balanced Salt Solution (EBSS) without calcium and magnesium salts. Without phenol red.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2 - 8 °C
For Use With (Application) Cell Culture
Purity or Quality Grade 0.2 μm filtered
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.