missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 310 Multi-Use PDF Data Logger
For transport and storage monitoring. Applications: Logistics, Laboratory, Pharma – Vaccine –Drugs, Food and Storage control.
Brand: Ebro Electronic™ 1340-6331A
This item is not returnable.
View return policy
Description
Data logger for temperature monitoring during transportation and warehousing, but also for a lot of other applications, especially with the lot of additional probes.
Data logger for temperature monitoring during transportation and warehousing, but also for a lot of other applications, especially with the lot of additional probes.
Specifications
Datalogger | |
120,000 Readings | |
Flashing LCD Segment | |
Factory Calibration certificate | |
EBI 310 | |
±0.2 (–30 to 30 ) ±0.5 °C | |
-30°C to +75°C | |
35 g |
LCD | |
Calibrated | |
Lifetime up to 2 Years | |
IP65 | |
PT 1000 | |
0.1°C | |
80 x 34 x 14 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction