missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 20 Data Logger Series Set
Click to view available options
Temperature Range (Metric):
-30°C to +60°C
-30°C to +70°C
Unit Size:
Each
Description
EBI 20 data loggers are very robust and are in use all over the world in transportation and for warehouse monitoring.
Specifications
Specifications
| Display Type | LCD |
| Data Memory | 40,000 Readings |
| Calibration | Calibrated |
| Alarm Types | Flashing LCD Segment |
| Battery Type | 3 V Lithium (CR2450) |
| Battery Life | ∼1 Year |
| Certifications/Compliance | Factory calibration certificate |
| IP Rating | IP67 |
| Model | EBI 20-T1 Set |
| Sensor Types | NTC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction