missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One EASYstrainer Cell Strainer, Small, for 1.5 to 15 mL Tubes
GREENER_CHOICE

Product Code. 17833162
Change view
Click to view available options
Mesh Size:
20 μm
40 μm
Color:
Green
Red
Unit Size:
Each
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mesh Size Color unitSize
17833162 20 μm Red Each
17214494 40 μm Green Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17833162 Supplier Greiner Bio-One Supplier No. 542120
Estimated Shipment: 29-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For fast and safe filtration of cell suspensions and primary cell isolates

  • Small diameter
  • Single packed
  • For tubes from 1.5 to 15 mL volume
  • Handle and mantle surface for improved aseptic handling
  • Venting slot for fast filtration, prevents liquid overspill
  • Stackable for sequential filtration in one step
  • Invertible upper part for recovery of retained cells
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Tubes, 1.5 to 15 mL
Mesh Size 20 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.