missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ EasySampler™ Sampler For Solids

Product Code. 15529650
Change view
Click to view available options
Capacity (Metric):
60 mL
200 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15529650 60 mL Each
10648534 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15529650 Supplier Buerkle™ Supplier No. 53600600
  • ONLINE EXCLUSIVE PRICE
    £652.00
    £638.19 / Pack of 1
    Save £13.81
    2% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quick and easy sampling of free-flowing bulk materials

  • Innovative design for quick and easy sampling
  • Empty directly into collection container
  • High quality stainless steel for durability and reliability
  • Easily disassembled for thorough cleaning
  • Optimised for free flowing or self flowing bulk solids
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sample Lance
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Capacity (English) 2.03 oz.
Capacity (Metric) 60 mL
For Use With (Application) All-Level/Cross-Sectional Sample
Diameter (English) Opening 3.94 in.
Diameter (Metric) Opening 100 mm
Length (English) 39.17 in.
Length (English) Shaft 34.25 in.
Length (Metric) 995 mm
Length (Metric) Shaft 870 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.