missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EasyReach™ Cleaning System: Cleaning Tool
Shop All Contec Products

Click to view available options
Material:
Polypropylene
Stainless Steel
Product Type:
1 Piece Lay Flat Frame
Cleaning Tool
Lay Flat Mop Frame
Length (English):
7.25 in.
7.5 in.
16.5 in.
Unit Size:
Each
Description
EasyReach™ Cleaning System consists of a lightweight stainless steel 1 piece cleaning tool and interchangeable disposable and absorbant cleaning pads that provide effective cleaning and disinfection in hard to reach areas.
- Rectangular shape makes overlapping straight-line action easy to achieve
- Low profile 360° pivoting head allows quick easy access to awkward areas
- Hinged joint and lightweight design
- Easy grab edge on the cleaning pad ensures pad fits tightly on the mop head frame; easy to replace with gloved hands
- Small pack quantities are optimized for single session use
- Well-fitted quilted polyester pad ensures effective, even surface coverage, reducing the number of viable and non-viable contaminants and ensuring maximum residue removal
- Sorbent double layer Quiltec™ sealed-edge pads ensure particles and fibers are minimized
- Cleaning pads available presaturated with 70% IPA
Specifications
Specifications
| Product Type | Cleaning Tool |
| Length (English) | 16.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 42 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Isolators - rigid, flexible film, half suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators |
| For Use With (Application) | Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction