missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EasyLoad™ 200 Refill System
Refill system for standard pipette tips, Universal 200μL, thin walled tips with graduation
£298.00
Specifications
Volume (Metric) | 200 μL |
---|---|
For Use With (Equipment) | Universal Fit |
Graduated | Yes |
Product Line | EasyLoad |
Material | Polypropylene |
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
11719482
|
Greiner Bio-One
741000 |
Natural | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- PP (Polypropylene) tips
Specifications
200 μL | |
Yes | |
Polypropylene |
Universal Fit | |
EasyLoad |