missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Easy White Occupationnal Clog OB
ABEBA™ Easy White Occupationnal Clog OB with a fixed heel strap, replaceable ACC Wave insole, and slip resistant TPU outsole.
Brand: ABEBA™ 37620/36
Additional Details : Weight : 0.98000kg
Description
- Quality, comfort, fitting
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- White water and chemical resistant microfiber
- Foldable heel strap, adjustable
- Sanitized treatment
Specifications
Stainless steel | |
Heel strap | |
Microfiber | |
36 | |
Thermoplastic Polyurethane | |
1 Pair | |
Water |
CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD | |
White | |
1 | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Clogs | |
EN ISO 20347 : 2012; DIN EN 61340 |