missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Easy - Tear Stopper Bags

Product Code. 30689598 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (Metric):
22.9 cm
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
30689598 22.9 cm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30689598 Supplier Keystone Cleanroom Products Supplier No. SBMGETHS0709
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Delivers microbial barrier properties with cleanliness, material and seal strength

  • Easy-Tear Feature for easier opening and sealing
  • No sterile cutting instruments required to open the bag
  • Low particle generation when opening via the Easy-Tear
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Exceptional microbial barrier
  • Also compatible with gamma irradiation, V2H2O and EtO sterilization
  • Certificates of Conformance sent with all shipments

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Sterilization of Pharmaceuticals
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Length (English) 9 in.
Width (English) 7 in.
Product Type Autoclave Bag
Length (Metric) 22.9 cm
Width (Metric) 17.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.