missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Easy-Tear Stopper Bags
GREENER_CHOICE

Product Code. 17882467 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (English):
13.4 in.
17.7 in.
19.7 in.
25.6 in.
35.4 in.
47.2 in.
Capacity (English):
80.9 oz.
183.2 oz.
262 oz.
438 oz.
814 oz.
1709 oz.
Unit Size:
Pack of 1000
Pack of 250
Pack of 375
Pack of 500
Pack of 700
This item is not returnable. View return policy

Product Code. 17882467

Brand: Keystone Cleanroom Products SBMGETHS3947

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.

  • Easy-Tear Feature for easier opening and sealing
  • No sterile cutting instruments required to open the bag
  • Low particle generation when opening via the Easy-Tear
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Exceptional microbial barrier
  • Also compatible with gamma irradiation, V2H2O and EtO sterilization
  • Certificates of Conformance sent with all shipments

easy tear bag, easy tear sterile bag, tearable sterile bag, sterile bag

Specifications

Autoclavable Autoclavable
Capacity (English) 1709 oz.
Capacity (Metric) 50.5 L
Certifications/Compliance CoC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Sterilisation of pharmaceutical equipment and components
Material HDPE
Sterility Non-sterile
Thickness (Metric) 203 μm
Latex Free Yes
No. per Case 375
Thickness (English) 8 mil
Length (English) 47.2 in.
Length (Metric) 120 cm
Width (English) 39.4 in.
Width (Metric) 100 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.