missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Easy-Tear Stopper Bags
Shop All Keystone Cleanroom Products Products

Click to view available options
Length (English):
13.4 in.
17.7 in.
19.7 in.
25.6 in.
35.4 in.
47.2 in.
Capacity (English):
80.9 oz.
183.2 oz.
262 oz.
438 oz.
814 oz.
1709 oz.
Unit Size:
Pack of 1000
Pack of 250
Pack of 375
Pack of 500
Pack of 700
Description
- Easy-Tear Feature for easier opening and sealing
- No sterile cutting instruments required to open the bag
- Low particle generation when opening via the Easy-Tear
- Manufactured and packaged in a certified ISO 6 cleanroom
- Exceptional microbial barrier
- Also compatible with gamma irradiation, V2H2O and EtO sterilization
- Certificates of Conformance sent with all shipments
easy tear bag, easy tear sterile bag, tearable sterile bag, sterile bag
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 80.9 oz. |
| Capacity (Metric) | 2.4 L |
| Certifications/Compliance | CoC |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Sterilisation of pharmaceutical equipment and components |
| Material | HDPE |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction