missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Checkers Easy Rider™ Speed Bump, Black/Yellow
Click to view available options
Length (Metric):
120 cm
180 cm
Unit Size:
Each
Description
- The Easy Rider™ rubber speed bump reduces vehicle speeds making car parks safer for pedestrians and motorists
- Constructed from 100% recycled tires, the Easy Rider™ is preformed to implement immediate installation
- The Easy Rider's flexible design conforms to the contour of virtually any road surface
- Moulded highly reflective tape ensures that the speed bumps are visible even at night
- Cat's eye reflectors further enhance visibility to alert drivers well in advance
- The bumps have a channelled bottom to facilitate drainage as well as to cover cabling or piping
- Easy Rider™ speed bumps are the ideal maintenance-free parking lot solution
- In addition to enhancing parking lot safety, the bumps can lower insurance premiums for lot owners
- The Easy Rider™ is available in 120 cm 180 cm lengths including end caps to protect the speed bump ends and vehicles
Specifications
Specifications
| Height (Metric) | 5.715 cm |
| Length (English) | 71 in. |
| Length (Metric) | 180 cm |
| Width (Metric) | 30 cm |
| Color | Black, Yellow |
| Material | Recycled Rubber |
| Type | Speed Bump |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction