Learn More
Description
Optimize nanoscale LC and LC/MS with Thermo ScientificTM EASY-ColumnTM Capillary Columns. Rigorously inspected and pressure-tested to meet stringent specifications, each column delivers excellent chromatographic performance on any nanoscale LC system. Easy-to-use, zero dead volume EASY-Column connector kits are available for one- and two-column configurations and ensure simple, reproducible setup for on-line LC/MS. At flow rates of nL/min versus mL/min, the EASY-Column offers higher sensitivity with greater signal-to-noise ratio compared to traditional electrospray.
- Biocompatible, metal-free fused silica capillaries.
- Each column-end is precisely cut and polished to ensure a perfect, zero dead-volume connection to emitter or transfer line.
- Compatible with any nanoscale HPLC system
- Optimized for online LC-MS Quality control on every column Simple, flexible design
- Zero dead volume unions and nanoliter dead volume tees ensure minimum system dispersion
Specifications
Specifications
| Column Format | Trap Column |
| Diameter (Metric) | 0.1 mm |
| For Use With | LC/MS |
| Length (Metric) | 20 mm |
| Max. Pressure | 7250 psi (500 bar) |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 300 m²/g |
| Temperature | 60°C |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.