missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ EKAMuffs Ear Protector
Click to view available options
:
Noise Reduction Rating: 35dBA
Description
- Robust and comfortable model
- With universal headband
- High level of comfort
- Extremely lightweight, only 175 g
- Individually adjustable capsules
- Very good sound insulation (SNR = 30 dB/L = 20/M = 28/H = 35)
Specifications
Specifications
| For Use With (Application) | Ear protection |
| Product Type | Ear Protector |
| Includes | Universal headband and individually adjustable ear capsules |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction