missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ E2 Premium Wire Weights with Certificate

Individual weights

Brand:  Mettler Toledo™ 00158347

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12773145

  • £169.00 / Each
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Impact-resistant plastic box

Specifications

Specifications

Wire Weight
OIML Class E2
20 mg
20 mg
Plastic box
1
With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Stainless Steel
8kg/dm3 at 20°C
Triangle
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers