missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ E2 Premium Weight Sets with Certificate
Made of vacuum melted steel for highest material purity
£3731.20 - £4317.73
Specifications
Product Type | Weight Set |
---|---|
Certifications/Compliance | With certificate, ISO17025, ISO9001, ISO14001 environmental standard |
Classification | OIML Class E2 |
Material | Stainless Steel |
Density | 8kg/dm3 at 20°C |
Product Code | Brand | Includes | Mass | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Mass | Quantity | Price | Quantity & Availability | |||
17811185
|
Mettler Toledo™
158827 |
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, marked cylindrical weight: 2g, 20g, 200g, Plastic box | 1 g to 500 g | 12/Set |
£3731.20
1 set |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
17821185
|
Mettler Toledo™
158847 |
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, marked cylindrical weight: 2g, 20g, 200g, Plastic box | 1 g to 200 g | 23/Set |
£4317.73
1 set |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
Description
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- Premium Line OIML E2 weight sets
- 1mg - 500mg: wire weights
- 1g - 5kg: cylindrical knob weights
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Impact-resistant plastic box
- Knob weights: Monobloc
- Second weight of same mass is marked for identification purposes
Specifications
Weight Set | |
OIML Class E2 | |
8kg/dm3 at 20°C |
With certificate, ISO17025, ISO9001, ISO14001 environmental standard | |
Stainless Steel |