missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ E1-ClipTip™ Multichannel Pipettes

Product Code. 15226273
Change view
Click to view available options
Volume (Metric):
0.5 to 12.5 μL
1 to 30 μL
10 to 300 μL
15 to 1250 μL
2 to 125 μL
30 to 850 μL
Number of Channels:
8
12
16
Compatible Tips:
ClipTip 1000
ClipTip 12.5
ClipTip 1250
ClipTip 200
ClipTip 300
ClipTip 384 12.5
ClipTip 384 125
ClipTip 384 30
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Number of Channels Compatible Tips Unit Size
15226273 0.5 to 12.5 μL 12 ClipTip 12.5 Each
15256273 30 to 850 μL 12 ClipTip 1000 Each
15286263 0.5 to 12.5 μL 8 ClipTip 12.5 Each
15296263 2 to 125 μL 8 ClipTip 200 Each
15206273 10 to 300 μL 8 ClipTip 300 Each
15216273 15 to 1250 μL 8 ClipTip 1250 Each
15236273 2 to 125 μL 12 ClipTip 200 Each
15246273 10 to 300 μL 12 ClipTip 300 Each
15266273 0.5 to 12.5 μL 16 ClipTip 384 12.5 Each
15276273 1 to 30 μL 16 ClipTip 384 30 Each
15286273 2 to 125 μL 16 ClipTip 384 125 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15226273 Supplier Thermo Scientific™ Supplier No. 4671010

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With enhanced versatility and customization, the Thermo Scientific™ E1-ClipTip™ Electronic Multichannel Pipette automates daily 96-and 384-well microplate pipetting tasks with the sealed in security of Thermo Scientific™ ClipTip™ technology.

With enhanced versatility and customization, the Thermo Scientific™ E1-ClipTip™ Electronic Multichannel Pipette automates daily 96-and 384-well microplate pipetting tasks with the sealed in security of Thermo Scientific™ ClipTip™ technology. Enjoy pipetting again with optimum functionality for every application and user preference. Feel the difference.

Innovative ClipTip interlocking tip interface technology†
  • Tip is locked and sealed in place until ejected— no dropped tips that waste valuable samples
  • Complete seal to secure the sample volume in each tip for enhanced accuracy and precision
  • Tips are attached and ejected with a light touch— eliminates the frustration of banging tips on the pipette


An ideal choice for sample transfers
Reduce repetition and save time between labware formats with adjustable tip spacing in Equalizer models.

Unified operation for multiple users and environments
  • Personalized user interface and password protection ensure consistent operation among multiple users.
  • Electronic operation to help you enjoy pipetting again
  • Designed for optimum comfort and ease of use, the electronic tip ejection and index finger pipetting action let your thumb relax during pipetting.


Two operating options ensure optimal function for every application
Choose a step based Matrix or Presets with settings for your most common applications

MyPipette™ - One click access for more efficient and unified pipetting
Customize your main menu view by organizing icons in your preferred order or creating shortcuts for your favorite programs and pipetting functions. You can also protect important settings from unintentional editing with a password.

Store up to 20 programs
Tired of continuous editing? The Programs function allows you to store 20 your most common Matrix or Presets protocols with a specific name.

A pipette for every application
Choose from single channels, 8-16 channel multichannels, or 6- 12-channel adjustable tip spacing Equalizer multichannel pipettes within the volume range of 0.5-1250μL

Track your pipette
Service and calibration trackers remind you when the pipette needs to be sent to serviced.

Liquid specific calibrations
Higher quality results with liquid specific calibrations.

Li-Ion battery
Long lasting performance and fast recharging.

Flexible re-charging
Use either charging stand or a plug, you decide.

2-year warranty
With convenient web registration.

Compatible with Thermo Scientific ClipTip pipette tips.
†E1-ClipTip 12.5 and all 384 E1-ClipTip pipettes utilize snap and lip tip fitting technology.
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2.5 to 12.0%
Compatible Tips ClipTip 12.5
Description E1-ClipTip 12-channel
Color Pink
For Use With ClipTip 12.5
Model E1-ClipTip
Number of Channels 12
Product Line E1-ClipTip
Programmability Yes
Type Pipette
Volume (Metric) 0.5 to 12.5 μL
Increments 0.01μL
Precision ≤1.6 to 12.0%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.