missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes

Product Code. 15256283
Click to view available options
Volume (Metric):
0.5 to 12.5 μL
1 to 30 μL
10 to 300 μL
15 to 1250 μL
2 to 125 μL
Number of Channels:
6
8
12
Compatible Tips:
ClipTip 1250
ClipTip 200
ClipTip 300
ClipTip 384 12.5
ClipTip 384 125
ClipTip 384 30
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15256283

Brand: Thermo Scientific™ 4672060

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform sample transfers between virtually any tube, rack, microplate or horizontal gel box quickly and efficiently with adjustable tip spacing.

Perform sample transfers between virtually any tube, rack, microplate or horizontal gel box quickly and efficiently with the Thermo Scientific™ E1-ClipTip™ Equalizer Pipette. Adjustable tip spacing allows you to set the distance between tips by simply sliding the scale to expand or contract to the desired labware format. Feel the difference.

Innovative ClipTip interlocking tip interface technology
  • Tip is locked and sealed in place until ejected— no dropped tips that waste valuable samples
  • Complete seal to secure the sample volume in each tip for enhanced accuracy and precision
  • Tips are attached and ejected with a light touch— eliminates the frustration of banging tips on the pipette
An ideal choice for sample transfers
Reduce repetition and save time between labware formats with adjustable tip spacing in Equalizer models

Unified operation for multiple users and environments
  • Personalized user interface and password protection ensure consistent operation among multiple users.
  • Electronic operation to help you enjoy pipetting again
  • Designed for optimum comfort and ease of use, the electronic tip ejection and index finger pipetting action let your thumb relax during pipetting.

Two operating options ensure optimal function for every application
Choose a step based Matrix or Presets with settings for your most common applications


MyPipette™ - One click access for more efficient and unified pipetting
Customize your main menu view by organizing icons in your preferred order or creating shortcuts for your favorite programs and pipetting functions. You can also protect important settings from unintentional editing with a password.


Store up to 20 programs
Tired of continuous editing? The Programs function allows you to store 20 your most common Matrix or Presets protocols with a specific name.


A pipette for every application
Choose from single channels, 8-16 channel multichannels, or 6- 12-channel adjustable tip spacing Equalizer multichannel pipettes within the volume range of 0.5-1250μL.


Track your pipette
Service and calibration trackers remind you when the pipette needs to be sent to serviced


Liquid specific calibrations
Higher quality results with liquid specific calibrations


Li-Ion battery
Long lasting performance and fast recharging.


Flexible re-charging
Use either charging stand or a plug, you decide


2-year warranty
With convenient web registration


Compatible with Thermo Scientific ClipTip pipette tips.
† E1-ClipTip 12.5 and all 384 E1-ClipTip pipettes utilize snap and seal technology

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2.0 to 8.0%
Compatible Tips ClipTip 384 125
Description E1-ClipTip Equalizer; Format: 384
Adjustable Tip Spacing Yes
Color Yellow
For Use With ClipTip 384 125
Model E1-ClipTip
Number of Channels 8
Product Line E1-ClipTip
Programmability Yes
Type Pipette
Volume (Metric) 2 to 125 μL
Increments 0.1μL
Plug Type ClipTip 384 and ClipTip 12.5 tips and compatible E1-ClipTip models do not have interlocking technology
Precision ≤0.6 to 4.0%
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.