missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ E-Gel™ Power Snap Plus Electrophoresis Systems with 1-year Standard Warranty

Product Code. 17762069
Click to view available options
Type:
E-Gel Camera
Horinzontal Gel Electrophoresis Unit
Horizontal Gel Electrophoresis System
Includes:
Camera only
Camera, Gel, WiFi Dongle
Camera, WiFi Dongle
Electrophoresis device only
Gel Type:
E-Gel 48 1% with SYBR Safe
E-Gel 48 2% with SYBR Safe
E-Gel 96 1% with SYBR Safe
E-Gel 96 2% with SYBR Safe
Not Included
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17762069

Brand: Invitrogen™ G9381

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

E-Gel Power Snap Plus is an integrated high-throughput E-Gel™ Agarose Electrophoresis System that offers fast, convenient, and streamlined nucleic acid electrophoresis analysis solution.

The all-in-one Invitrogen E-Gel Power Snap Plus Electrophoresis System is designed for fast and convenient high-throughput E-Gel agarose gel electrophoresis, from DNA sample loading to gel imaging. With dry precast E-Gel agarose gel technology, you can run DNA samples in as little as 10 minutes and observe sample separation in real time. It is the only benchtop system that seamlessly integrates high-throughput DNA sample separation and gel imaging into one workflow.

Features of the E-Gel Power Snap Plus Electrophoresis system include:

  • Streamline electrophoresis and image capture with an all-in-one system
  • Compatible with 11- to 96-well E-Gel agarose gels
  • View and capture DNA samples in real-time
  • Access your images anywhere using the built-in Thermo Fisher Connect and network compatibility

Small, fast, and powerful

The all-in-one E-Gel Power Snap Plus Electrophoresis System provides everything you need for DNA gel electrophoresis and gel visualization in a small lightweight benchtop system. The system includes an electrophoresis power supply, blue-light transilluminator, amber filter, and adapter for 11- to 22-well E-Gel agarose gels. This enables gel separation and real-time sample tracking on E-Gel agarose gels pre-stained with SYBR Safe or SYBR Gold II DNA stains. The device arrives with pre-programmed protocols for each type of compatible E-Gel agarose gel.

Instant capture and seamless integration

Capture high-resolution E-Gel agarose gel images with the included easy-to-use E-Gel Power Snap Plus Camera. The camera is directly docked to the E-Gel Power Snap Electrophoresis Device, requiring no external power supply or connection to a desktop computer. The E-Gel Power Snap Plus Camera is also compatible with the included WiFi dongle and has an ethernet port, so you can export your experimental data to the cloud or internal servers for maximum convenience.

Unsurpassed convenience of dry precast E-Gel agarose gel

Run DNA samples in as little as 10 minutes with dry, precast, pre-stained E-Gel agarose gels. The E-Gel dry precast agarose gel technology provides speed and convenience, eliminating any need for gel preparation or staining. E-Gel agarose gels are available in a variety of gel percentage and a choice of two DNA stains. The E-Gel Power Snap Plus Electrophoresis Device is compatible with high-throughput E-Gel 48 and E-Gel 96 gels with SYBR Safe*. A provided adapter extends compatibility to low-throughput E-Gel precast agarose gels, including E-Gel EX, E-Gel SYBR Safe, E-Gel CloneWell II, and E-Gel SizeSelect II gels*.

Safer workflows

The blue light emitted by the E-Gel Power Snap Plus Electrophoresis Device transilluminator ensures maximum possible safety to the user and the samples. A combination of blue light and amber filter also offers real-time viewing of the migration of your samples. The E-Gel Power Snap Plus system is a perfect choice for routine PCR fragment analysis, genotyping, and other applications requiring high-throughput. The compatibility with E-Gel CloneWell II gels also makes it a great choice for a safer cloning workflow with increased efficiency.

Made for convenience

The integrated E-Gel Power Snap Plus Camera (available separately as G9201) touch-screen and on-board software provide an intuitive interface for quick gel image capture and editing. The device also offers built in E-Gel 96 deconvolution into several more readable formats. You can store images in the internal memory of the Power Snap Plus system, on our Thermo Fisher Connect cloud-based platform, or on local network drive to further optimize your workflow.

*The E-Gel Power Snap Plus Electrophoresis System also supports ethidium bromide-stained E-Gel high- and low- throughput agarose gels. The ethidium bromide-stained gels are not suitable for imaging with the E-Gel Power Snap Camera or real-time view.

TRUSTED_SUSTAINABILITY

Specifications

Description E-Gel™ Power Snap Electrophoresis System Starter Kit, 96-well, 1%
Detection Method Fluorescence, blue light
For Use With (Application) Nucleic Acid Analysis
Gel Compatibility E-Gel agarose gels with SYBR dyes
Running Time 8 to 40 min.
Type Horizontal Gel Electrophoresis System
Gel Percentage 1%
Gel Type E-Gel 96 1% with SYBR Safe
Includes Camera, Gel, WiFi Dongle
Quantity 1 kit
Warranty 1-year standard warranty included
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.