missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ E-Gel™ iBase™ and E-Gel™ Safe Imager™ Combo Kit (UK only)

Product Code. 11521226
Change view
Click to view available options
1 each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11521226 1 each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11521226 Supplier Invitrogen™ Supplier No. G6465UK

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

E-Gel™ iBase™ and E-Gel™ Safe Imager™ Combo Kit (UK only)

The E-Gel™ iBase™ Power System gives you all the convenience of the original E-Gel™ Power Base with even more power and control. You’ll get:
  • Faster run time
  • Programmable control
  • Compatibility with all low throughput E-Gels

    The E-Gel™ Safe Imager™ Real-Time Transilluminator allows you to watch migration of DNA in real-time in E-Gels containing SYBR™ Safe. It offers:
  • Real-Time monitoring of DNA migration
  • Improved safety for the user
  • Enhanced cloning efficiency of retrieved DNA

    Self-contained Power System
    The E-Gel™ iBase™ Power System is compatible with all low throughput E-Gels. This self-contained device includes a built-in power supply. Simply connect the AC adaptor provided and plug into an electrical outlet. View program selection and running time on the easy-to-read LCD display. Preset programs are available for various gel types or you can manually set your own run times. A reverse program allows you to change the field direction, ensuring complete capture of DNA when using the E-Gel™ CloneWell™ gels. The Speed E-Gel™ pre-set program allows separation of DNA in 7 minutes over a 2.5cm run length, and can be used with 0.8%, 1.2% or 2% E-Gels. In addition, the E-Gel™ iBase™ Power System includes an automatic shutoff feature, so you won’t overrun your gel. When running E-Gels containing SYBR™ Safe, you can safely watch the DNA bands migrate through the gel by using the E-Gel™ Safe Imager™ Real-Time Transilluminator together with the E-Gel™ iBase™ Power System. The use of SYBR™ Safe DNA Gel Stain and a Safe Imager™ Transilluminator ensures maximum possible safety to the user and gives improved cloning efficiency over ethidium bromide and UV.

    Real-Time Transilluminator Designed for Safety and Cloning
    The E-Gel™ Safe Imager™ Real-Time Transilluminator is designed to fit perfectly beneath the E-Gel™ iBase™ Power System and is intended for use with E-Gels containing SYBR™ Safe. Blue light emitted by the instrument is ideal for viewing DNA that is stained with SYBR™ Safe. Unlike UV, blue light causes minimal damage to DNA, offering improved safety for the user and enhanced cloning efficiency of any DNA retrieved from the gels. The E-Gel™ Safe Imager™ Real-Time Transilluminator can be purchased as a stand-alone item (Cat. No. G6500), in combination with the E-Gel™ iBase™ Power System(G6465), or as part of a Starter Kit that also includes an E-Gel™ iBase™ Power System, E-Gel™ CloneWell™ gels, and an E-Gel™ 96 High Range DNA Marker (G6500ST).

    To learn more about E-Gel™ CloneWell™ gels and other E-Gels containing SYBR™ Safe, please visit www.invitrogen.com/egels
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance CE, cUL US Listed, E189045, EN60825-1, Underwriters Laboratories Inc. regulation, European Community Safety, part 15 of FCC rules
    Current 1 A
    Description E-Gel™ iBase™ and E-Gel™ Safe Imager™ Combo Kit (UK only), 18.4 x 11 x 5.75cm, 1A, 240VAC, LCD Display, Programmable Control, Compatibility with All Low Throughput E-Gels, The System Gives you All the Convenience of the Original E-Gel™ Power Base with Even More Power and Control
    Timer Yes
    Type E-Gel™ iBase™ and E-Gel™ Safe Imager™ Combo Kit (UK Only)
    Display LCD
    Includes 1 Each of E-Gel™ iBase™ power system, E-Gel™ Safe Imager™ real time transilluminator, amber filter and Safe Imager™ viewing glasses
    Temperature (English) Operating 41°F to 104°F
    Temperature (Metric) Operating 5°C to 40°C
    Weight (English) 1.1 lb.
    Weight (Metric) 500 g
    Electrical Requirements 100 to 240 VAC 50/60 Hz 1.0 A
    Max. Voltage 240 VAC
    Voltage 100 to 240 VAC
    Amperage 1 A
    Frequency 50/60 Hz
    Show More Show Less

    For Research Use Only. Not for use in diagnostic procedures.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.