missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-Rfit™ Probed Test Ear Plugs
Test ear plugs are modified with a probe tube for use during ear plug fit testing with the 3M™ E-A-Rfit™ Validation System
£81.52 - £113.00
Specifications
High Visibility | No |
---|---|
Packaging Type | Poly bag |
Pairs per Package | 50 Pairs/Cs |
Corded | Uncorded |
Metal Detectable | No |
Product Code | Brand | Model | Size | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Size | Product Type | Price | Quantity & Availability | |||
15739787
|
3M™
7000052884 |
393-2007-50 | Small | Classic™ Small | |||||
15799777
|
3M™
7000052879 |
393-2008-50 | Universal | Express™ | |||||
15729787
|
3M™
7000052883 |
393-2004-50 | Universal | FX™ | |||||
15789637
|
3M™
7000002409 |
393-2010-50 | Universal | Model 1100 |
£108.00
Pack of 50 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
15709787
|
3M™
7000052881 |
393-2002-50 | Universal | Push-Ins™ |
£113.00
50 pairs |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
15779637
|
3M™
7000002387 |
393-2001-50 | Universal | UltraFit™ |
£113.00
50 pairs |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||
Description
- Science-based, quantitative testing gives accurate reports of hearing protection
- Fast, clear, accurate results are obtained in just seconds
- Test ear plugs are modified with a probe tube for use during ear plug fit testing with the 3M™ E-A-Rfit™ Validation System
- 50 pair per case
- 3M PSD products are for occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
No | |
50 Pairs/Cs | |
No |
Poly bag | |
Uncorded |