missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon E-3603 Laboratory Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/8 in.
1-14 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
missing translation for 'unitSize'
15m
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Smooth, polished inner wall prevents buildups. Excellent lot-to-lot consistency for reproducible results. Great flex fatigue resistance. BPA and phthalate free
Specifications
Specifications
| Diameter (English) Inner | 3/16 in. |
| Material | Tygon E-3603 |
| Diameter (English) Outer | 5/16 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction