missing translation for 'onlineSavingsMsg'
Learn More

Tygon E-3603 Laboratory Tubing

Product Code. 30053473 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/8 in.
1-14 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053473 3/32 in. 7/32 in. 15m
30053006 3/16 in. 5/16 in. 15m
30053118 1/16 in. 3/16 in. 15m
30053760 3/8 in. 1/2 in. 15m
30053696 5/16 in. 1/2 in. 15m
30053276 5/8 in. 3/16 in. 15m
30054313 3/8 in. 9/16 in. 15m
30053495 5/8 in. 7/8 in. 15m
30053718 3/4 in. 1-1/8 in. 15m
30053745 1/32 in. 3/32 in. 15m
30052943 3/16 in. 3/8 in. 15m
30053720 3/32 in. 5/32 in. 15m
30053855 3/4 in. 1 in. 15m
30053739 1 in. 1-14 in. 15m
30053867 1/2 in. 13/16 in. 15m
30053227 1/8 in. 3/16 in. 15m
30054243 3/8 in. 5/8 in. 15m
30053189 1/4 in. 1/2 in. 15m
30054308 1/2 in. 11/16 in. 15m
30053770 1/4 in. 3/8 in. 15m
30053676 1/2 in. 3/4 in. 15m
30053448 7/16 in. 9/16 in. 15m
30053022 1/4 in. 7/16 in. 15m
30053469 5/16 in. 9/16 in. 15m
30053520 5/16 in. 7/16 in. 15m
30053059 1/16 in. 1/8 in. 15m
30053736 5/32 in. 7/32 in. 15m
30053109 1/8 in. 1/4 in. 15m
30053632 1/2 in. 5/8 in. 15m
30054207 1 in. 1-1/2 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 30053473 Supplier Tygon Supplier No. 5010624
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nonoxidizing and noncontaminating—ideal for general laboratory applications

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Smooth, polished inner wall prevents buildups. Excellent lot-to-lot consistency for reproducible results. Great flex fatigue resistance. BPA and phthalate free

Specifications

Diameter (English) Inner 3/32 in.
Material Tygon E-3603
Diameter (English) Outer 7/32 in.
Overall Length (Metric) 50 ft.
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.