missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD Heating Immersion Circulator

Product Code. 15910257
Click to view available options
Includes:
Analog Interface
Interface not included
RS232 Interface
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15910257

Brand: JULABO™ 9021000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides maximum flexibility and can be used in any bath tank up to 50 liters using the universal bath attachement clamp. The multilingual 3.5-inch color display and unique rotary knob provide for straightforward and intuitive operation.

  • Flexible installation options
  • For internal and external applications
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 23 L/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port

Specifications

Flow Rate 8 to 23 L/min.
Display 3.5 in. TFT Display
External Circulation Yes
Features Heating Immersion Circulators
Heating Capacity 2 kW
Includes Interface not included
Model DYNEO™ DD
Partial Flow 0.1 to 0.6 bar
Temperature (Metric) Maximum 20°C to 200°C
Temperature Stability ±0.01°C
Dimensions (L x W x H) 13.2 x 16 x 35.5 cm
Weight (Metric) 2.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.